Tipping containers

Article no.: 6230A
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tilting containers

    Identification numbers & Classifications

    Article number 6230A
    EAN / GTIN 4017976662305
    Manufacturer number 6230A
    L-Number L90070 98

    Description

    Version:

    mounted

    Description:

    Particularly low construction. Tipping containers must be lifted with a fork lift for emptying. By dropping the box to the ground the container will be adjusted automatically and moved back into loading position. Sturdy welded 2 mm sheet steel design, powder coated in RAL 5007 blue. Standard-fitted fork-lift sleeves, anti-roll safety device and tilt lock. Safety chain as anti-skidding and safety device. Traction cable to activate tilting mechanism, operated from fork-lift truck driver's seat. Item number with addition ″A″ means ″with drainage tap″.

    Feature:

    Total load capacity (kg): 750
    Content (litres): 300
    Box dimensions (mm): 1088 x 630 x 498
    Dumping edge height without wheels (mm): 418
    Dumping edge height with wheels (mm): 655
    Total length (mm): 1313
    Total width (mm): 690
    Total height (mm): 576

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart