MARTOR CONVEX BLADE 623 , 10 in magazine

Article no.: 623.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 623.50
EAN / GTIN 4002632908507
Manufacturer number 623.50
L-Number L60170 297

Description

Description:

CONVEX BLADE NO. 623 from MARTOR is a high-quality blade made of steel. It is very sharp and has two cutting edges for a long service life. The blade is 46.5 mm long, 10.5 mm wide and 0.65 mm thick.

CONVEX BLADE NO. 623 is available under order number 623.50 in a magazine of 10.
    Ground:
    Special grinding
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    2-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 2
  • Cutting edges: 2-cutting edge blade

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart