4-way wheel wrench 27x30x32x33 mm

Article no.: 6228930
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6228930
EAN / GTIN 4010886622896
Manufacturer number 6228930
L-Number L60160 5325

Description

Description:

  • With turned centre, especially sturdy
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Dimensions: 750 x 750 mm

Feature:

  • 1000 V insulated: no
  • Insert Ø 1: 40,0 mm
  • Insertion Ø [mm]: 40,0 mm x 44,0 mm x 46,0 mm x 46,0 mm
  • Insertion Ø 2: 44,0 mm
  • Insert-Ø 3: 46,0 mm
  • Insert-Ø 4: 46,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 47 mm
  • Total length [mm]: 755 mm
  • Total width [mm]: 750 mm
  • Use/application: For trucks and heavy machinery
  • VDE certified: no
  • Width across flats [mm]: 27 x 30 x 32 x 33
  • Width across flats 1 [mm]: 27
  • Width across flats 2 [mm]: 30
  • Width across flats 3 [mm]: 32
  • Width across flats 4 [mm]: 33

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart