Universal 4-way wheel wrench 17x19 (3/4″)x21x1/2″

Article no.: 6227880
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6227880
EAN / GTIN 4010886622780
Manufacturer number 6227880
L-Number L60160 4404

Description

Description:

  • With solid turned centre, for the car and truck workshop
  • With extra long lever arm and great range of sockets
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Dimensions: 550 x 550 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Insert Ø 1: 26,0 mm
  • Insertion Ø [mm]: 26,0 mm x 28,5 mm x 30,5 mm x 17,5 mm
  • Insertion Ø 2: 28,5 mm
  • Insert-Ø 3: 30,5 mm
  • Insert-Ø 4: 17,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 31 mm
  • Total length [mm]: 555 mm
  • Total width [mm]: 550 mm
  • Use/application: For car and truck workshops
  • VDE certified: no
  • Width across flats [mm]: 17 x 19 x 21
  • Width across flats 1 [mm]: 17
  • Width across flats 2 [AF]: 3/4″
  • Width across flats 2 [mm]: 19
  • Width across flats 3 [mm]: 21

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart