{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 268 mm | |
Blade length | 230 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622770 17 | |
EAN / GTIN | 4010995279356 | |
Manufacturer number | 27935 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Nut spinner with T-handle VDE insulated 17 mm
on request
In stock
7 pieces in stock
£29.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£10.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
£11.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 268 | 157 | 245 |
Blade length | 230 | 125 | 125 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3125 | |
Width across flats | 17 | 17 | 17 |
Type of product | Socket spanner | Socket spanner | Socket spanner |