4-way wheel wrench 17x19 (3/4″)x21x11/16″

Article no.: 6227610
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6227610
EAN / GTIN 4010886622766
Manufacturer number 6227610
L-Number L60160 4544

Description

Description:

  • Acc. to DIN 3119, ISO 6788
  • With protective central reinforcement (DBGM = German utility patent)
  • GEDORE vanadium steel 31CrV3
  • GEDORE grey powder-coated
  • Dimensions: 420 x 420 mm
  • Hot forged hexagon
  • The collar, typical of GEDORE 4-way wheel wrenches, enlarges the welding area
  • The positive-fit joint remains solid even under extreme loading

Feature:

  • 1000 V insulated: no
  • Insert Ø 1: 26,0 mm
  • Insertion Ø [mm]: 26,0 mm x 28,5 mm x 30,5 mm x 26,0 mm
  • Insertion Ø 2: 28,5 mm
  • Insert-Ø 3: 30,5 mm
  • Insert-Ø 4: 26,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: grey powder-coated
  • Total height [mm]: 31 mm
  • Total length [mm]: 422 mm
  • Total width [mm]: 420 mm
  • Use/application: For car wheel nuts in metric and inch dimensions
  • VDE certified: no
  • Width across flats [mm]: 17 x 19 x 21 x 11/16″
  • Width across flats 1 [mm]: 17
  • Width across flats 2 [AF]: 3/4″
  • Width across flats 2 [mm]: 19
  • Width across flats 3 [mm]: 21
  • Width across flats 4 [mm]: 11/16″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart