Universal 4-way wheel wrench 17x19 (3/4″)x21x24 mm

Article no.: 6227530
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6227530
EAN / GTIN 4010886622759
Manufacturer number 6227530
L-Number L60160 1794

Description

Description:

  • With solid turned centre, for the car and truck workshop
  • With extra long lever arm and great range of sockets
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Dimensions: 550 x 550 mm

Feature:

  • 1000 V insulated: no
  • Insert Ø 1: 26,0 mm
  • Insertion Ø [mm]: 26,0 mm x 28,5 mm x 30,5 mm x 35,5 mm
  • Insertion Ø 2: 28,5 mm
  • Insert-Ø 3: 30,5 mm
  • Insert-Ø 4: 35,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 36 mm
  • Total length [mm]: 555 mm
  • Total width [mm]: 550 mm
  • Use/application: For car and truck workshops
  • VDE certified: no
  • Width across flats [mm]: 17 x 19 x 21 x 24
  • Width across flats 1 [mm]: 17
  • Width across flats 2 [AF]: 3/4″
  • Width across flats 2 [mm]: 19
  • Width across flats 3 [mm]: 21
  • Width across flats 4 [mm]: 24

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart