{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
overall length | 270 mm | |
Blade length | 230 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622600 6 | |
EAN / GTIN | 7610733260522 | |
Manufacturer number | 202.6-230 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with T-handle, blade length 230 mm, Width across flats: 6mm
on request
In stock
17 pieces in stock
12.53 £
£4.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
9.57 £
£4.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£7.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 270 mm | 263 mm | 262 mm |
Blade length | 230 mm | 200 mm | 230 mm |
Width across flats | 6 mm | 6 mm | 6 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |