Wheel socket wrench

Article no.: 6225910
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6225910
EAN / GTIN 4010886622599
Manufacturer number 6225910
L-Number L60160 4697

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Please order tommy bar 27 D separately
  • Please order rotary pin 27 D separately

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 34,5 mm
  • Head height 2 [mm]: 34,5 mm
  • Head Ø 1 [mm]: 44 mm
  • Head-Ø 2 [mm]: 46 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 400 mm
  • VDE certified: no
  • Width across flats [AF]: 1.3/16″ x 1.1/4″
  • Width across flats [mm]: 30 x 32
  • Width across flats 1 [AF]: 1.3/16″
  • Width across flats 1 [mm]: 30
  • Width across flats 2 [AF]: 1.1/4″
  • Width across flats 2 [mm]: 32

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart