Universal extension 1/2″ 180 mm

Article no.: 6225590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 6225590
EAN / GTIN 4010886803882
Manufacturer number 6225590
L-Number L60160 3011

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • The extension is able to pivot up to 18°
  • Load capacity max. 230 N·m
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Material: Chrome-vanadium steel 31CrV3
  • square drive [metric]: 12,5 mm
  • Surface: matt chrome-plated
  • Total length [mm]: 180 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart