Nut spinner with handle flexible 10 mm

Article no.: 622401 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
94 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 10 mm
overall length 289 mm
Blade length 175 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622401 10
EAN / GTIN 4045197950154
Manufacturer number 622401 10

Description

Version:

Multi-component power handle with grip zone optimised for torque and comfort. Blade made of chrome vanadium steel, chrome-plated.
With flexible shank, only for clockwise tightening up to max. 5 Nm. Blade length 150 mm, apart from size 10 which is 175 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle flexible 10 mm

Nut spinner with handle flexible 10 mm

on request
In stock
94 pieces in stock
£13.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock
£6.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
£8.21
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon socket Hexagon socket Hexagon socket
overall length 289 172 382
Blade length 175 65 350
Width across flats 10 10 10
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart