Stepped tommy bar 240 mm, d 8 + 10 mm

Article no.: 6219430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 6219430
EAN / GTIN 4010886621943
Manufacturer number 6219430

Description

Description:

Vanadium steel 31CrV3, chrome-plated, fully hardened

Feature:

  • Design: completely hardened
  • Dowel pin [mm] Ø 2: 10,00 mm
  • Groove Ø 1: 8,00 mm
  • Material: Chrome-vanadium steel 31CrV3
  • Surface: chrome-plated
  • Total length [mm]: 240 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart