Tubular box spanner set 8 pcs 6-22 mm

Article no.: 6218540
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6218540
EAN / GTIN 4010886621851
Manufacturer number 6218540
L-Number L60160 4412

Description

Description:

  • Practical assembly of double socket wrenches with rotary pins
  • Acc. to DIN 896, Form B, ISO 2236, ISO 1085
  • With hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated

Feature:

  • 1000 V insulated: no
  • Material: C35
  • REACH registration available: no
  • Surface: chrome-plated
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart