Dressing stone 50x25x200 mm CROUGH

Article no.: 6216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 6216
EAN / GTIN 9003170062169
Manufacturer number 6216
L-Number L50140 1220

Description

Description:

Dressing sticks are ideal for dressing all aluminium oxide and silicon carbide wheels. They can be used as an inexpensive dressing tool for vitrified-bonded bench grinding wheels. Dressing sticks are only available in black silicon carbide.

Feature:

  • Form: 90AS DRESSING STONE
  • Specification : CGROB
  • Dimension (B x C x L): 50 x 25 x 200 mm
  • Diameter: 50 mm
  • Thickness: 25 mm
  • Drill hole: 200 mm
  • Grain size: 24
  • Vs /max: 35 m/s

Advantage:

  • Inexpensive dressing tool
  • Selection based on individual requirements

Application:

  • For hand-guided dressing of all aluminium oxide and silicon carbide wheels

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart