TYROLIT rollers 100x100x19,1 mm A60 PREMIUM steel/inox/nonferrous

Article no.: 62153
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fleece coarse cleaning roller

Identification numbers & Classifications

Article number 62153
EAN / GTIN 8024406512761
Manufacturer number 62153
L-Number L50140 2023

Description

Description:

The perfect combination of handiness and lifetime - the composition of our PREMIUM roller made of corundum fabric ensures an excellent balance between flexibility and resistance. The grinding cylinder is available in different grit sizes to cover all fields of application: grit sizes 40-80 are designed for maximum stock removal, while the sizes 100-320 ensure a perfect surface result. The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Feature:

  • Form: Cloth Flap Wheel
  • Specification : C X A-P01 A60
  • Dimension (D x T x H): 100 x 100 x 19,1 mm
  • Diameter: 100 mm
  • Thickness: 100 mm
  • Drill hole: 19.1 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Burnishing machine

Advantage:

  • Constant wear pattern for a consistently high-quality surface finish
  • Excellent durability
  • High cutting ability

Application:

  • For cleaning, finishing, polishing or general grinding processes on uneven or curved surfaces
  • For removing welding marks, scratches and oxidation residues as well as for pre-treatment of the surface.

Recommendation:

  • Grit size 40-80 for highest stock removal rate
  • Grit sizes from 100 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart