Open jaw / socket wrench 14 mm

Article no.: 621500 14
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
503 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 14 mm
Wrench length 224 mm
Jaw width 31.5 mm
Head ⌀ 19.8 mm
Open jaw height 7.2 mm
Drive profile Bi-hex socket
Movable head 180 degrees
Manufacturing process drop forged
Material Chrome vanadium steel, chrome-plated.
Type of product Socket spanner

Identification numbers & Classifications

Article number 621500 14
EAN / GTIN 4045197480309
Manufacturer number 621500 14

Description

Version:

Drop-forged, close-tolerance jaw width, equal at each end. Socket can be swivelled approx. 180°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart