{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 202 mm | |
Head ⌀ D1 | 14.1 mm | |
Head ⌀ D2 | 16.7 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket spanner |
Article number |
621405 10X11
Copy |
|
EAN / GTIN |
4045197717320
Copy |
|
Manufacturer number |
621405 10X11
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |