Tubular box spanner 22x24 mm

Article no.: 6212420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6212420
EAN / GTIN 4010886621240
Manufacturer number 6212420
L-Number L60160 1647

Description

Description:

  • Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated
  • With hole for tommy bars 26 D and 26 RS (please order separately)
  • * not standardised
  • *not standardised

Feature:

  • 1000 V insulated: no
  • 26 D: 14
  • 26 RS: 3
  • Insertion depth 1: 16.0 mm
  • Insertion depth 2: 19,0 mm
  • Material: C35
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 30 mm
  • Total length [mm]: 192 mm
  • Total width [mm]: 33 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 22 x 24

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart