TYROLIT FSL-A Floor saw blade 600x5/3,5x25,4 PREMIUM asphalt

Article no.: 621164
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification & Classification

Article number 621164
Copy
EAN / GTIN 9003176211646
Copy
Manufacturer number 621164
Copy
L-Number L50140 1476
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Machines up to 25 kW , soft to very hard aggregates. Details: Laser-welded up to a diameter of 600 mm. With protective segments to guard against premature steel blade wear in the contact zone – (undercutting-effect). A 35-25.4 mm reduction bush is supplied for saw blades with a 35 mm bore. for the reconstruction of asphalt road surfaces, for installation work (cables, channels, etc.) as well as for the removal of damaged asphalt cover up to a thickness of 50 cm. The tool is perfect for extremely fast cutting speet ratio, very long life and a low machine cutting pressure.

Feature:

  • Form: C1SW DIAMOND SAW
  • Specification : 40 - 5 - 9
  • Dimension (D x T / E x H): 600 x 5 / 3,5 x 25,4 mm
  • Diameter: 600 mm
  • Thickness: 5 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Material suitability: Asphalt
  • Product line: PREMIUM
  • Tool for: Floor saw

Advantage:

  • Consistently fast cutting performance, long lifetime
  • Inclined protective segments

Material:

  • Asphalt
  • Asphalt

Suitable for:

  • Floor saw

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart