FSL-A Floor saw blade 450x5/3,5x35 PREMIUM asphalt

Article no.: 621163
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Power saw blade

    Identification numbers & Classifications

    Article number 621163
    EAN / GTIN 9003176211639
    Manufacturer number 621163

    Description

    Feature:

    • Form: C7SW DIAMOND SAW
    • Specification : 40 - 5 - 9 X 25,4
    • Dimension (D x T / E x H): 450 x 5 / 3,5 x 35 mm
    • Diameter: 450 mm
    • Thickness: 5 mm
    • Drill hole: 35 mm
    • Grain size: 30
    • Material suitability: Asphalt
    • Product line: PREMIUM
    • Tool for: Floor saw

    Advantage:

    • Consistently fast cutting performance, long lifetime
    • Inclined protective segments

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart