Tommy bar 630 mm, d 20 mm

Article no.: 6209390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tommy-bar

    Identification numbers & Classifications

    Article number 6209390
    EAN / GTIN 4010886620939
    Manufacturer number 6209390

    Description

    Description:

    • GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm
    • Chrome-vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Groove Ø 1: 20,00 mm
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 625 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart