Screwdriver bit socket 1/2″ TORX T60

Article no.: 6203270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6203270
    EAN / GTIN 4010886620328
    Manufacturer number 6203270

    Description

    Description:

    • Hand-operated, knurled grip
    • Chrome-plated
    • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

    Feature:

    • 1000 V insulated: no
    • Bore [mm]: 5,63 - 7,87
    • Centre length: 16.0 mm
    • Drive adaptor, square [imperial]: 1/2″
    • Drive adaptor, square [metric]: 12,5 mm
    • Fuse: Ball catch groove
    • Insert-Ø Drive: 28 mm
    • Material: Chrome-vanadium steel
    • Output size TX (inside) [mm]: 13,25 mm
    • Output size TXB (inside): T60
    • REACH registration available: no
    • Screw dimension: M14
    • Surface: chrome-plated
    • Total length [mm]: 55 mm
    • Total width [mm]: 28 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart