Screwdriver bit socket 1/2″ TORX T55

Article no.: 6202700
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6202700
EAN / GTIN 4010886620274
Manufacturer number 6202700
L-Number L60160 5167

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Bore [mm]: 4,79 - 4,85
  • Centre length: 15,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 24,7 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 11,22 mm
  • Output size TXB (inside): T55
  • REACH registration available: no
  • Screw dimension: M12
  • Surface: chrome-plated
  • Total length [mm]: 55 mm
  • Total width [mm]: 24,7 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart