Impact extension 1/4″ 50 mm

Article no.: 6201140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 6201140
    EAN / GTIN 4010886620113
    Manufacturer number 6201140
    L-Number L60160 4065

    Description

    Description:

    GEDORE special steel, gun-metal finish

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1/4″
    • Fuse: Locking ring and pin
    • Material: steel
    • REACH registration available: no
    • square drive [metric]: 6,3 mm
    • Surface: burnished
    • Total length [mm]: 50 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart