GRIP 4002Y IC807 Utility Double-Ended Inserts for External, Internal and Face Machining

Article no.: 6200453
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6200453
    EAN / GTIN 7291075029123
    Manufacturer number 6200453
    L-Number L23940 475

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Width (CW) 4 mm

    Feature:

    • Axial Groove Outside Diameter Minimum (DAXN) 19.6 mm
    • Corner Radius (RE) 0.2 mm
    • Cutting Width (CW) 4 mm
    • Insert Length (INSL) 19 mm
    • Number of Teeth 2

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart