HFPL 5025 IC5010 Utility Double-Ended Full Radius Face Machining Inserts

Article no.: 6200399
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6200399
    EAN / GTIN 7291075233933
    Manufacturer number 6200399
    L-Number L23940 1922

    Description

    Description:

    Face Groove/Turn Indexable Inserts, Cutting Width (CW) 5 mm, Depth of Cut Maximum (APMX) 2.5 mm, Insert Length (INSL) 19 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 170 mm
    • Axial Groove Outside Diameter Minimum (DAXN) 22.1 mm
    • Corner Radius (RE) 2.5 mm
    • Cutting Width (CW) 5 mm
    • Depth of Cut Maximum (APMX) 2.5 mm
    • Insert Length (INSL) 19 mm
    • Max. Face Grooving Feed (ffg(max)) 0.24 mm/rev
    • Min D.O.C. 0 mm
    • Min. Face Grooving Feed (ffg(min)) 0.12 mm/rev
    • Min. Face Turning Feed (fft(min)) 0.15 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart