GRIP 5005Y IC418 Utility Double-Ended Inserts for External, Internal and Face Machining

Article no.: 6200111
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6200111
EAN / GTIN 7291075028553
Manufacturer number 6200111
L-Number L23940 1436

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 5 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 21.7 mm
  • Corner Radius (RE) 0.5 mm
  • Cutting Width (CW) 5 mm
  • Insert Length (INSL) 19 mm
  • Number of Teeth 2

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart