Electronics Oblique Cutting Nipper with multi-component grips 120 mm

Article no.: 62 12 120
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 62 12 120
EAN / GTIN 4003773048008
Manufacturer number 62 12 120
L-Number L70010 454

Description

Description:

  • with cutting edges for soft and medium hard wire
  • without bevel, for flush cutting
  • low-friction double spring for gentle and even opening
  • sturdy, zero backlash box joint
  • the polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
  • Cutters additionally laser hardened, cutter hardness at least 56 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 0.3 – 1mm
  • Cutting capacities medium hard wire (diameter): Ø 0.7mm
  • Jaw length (B): 10mm
  • Jaw thickness (joint) (D): 7.5mm
  • Cutting edge length mm (C): 17mm
  • Head width (A): 11mm
  • with multi-component grips
  • polished
  • cutting edges without bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart