Swivel handle with sliding T 1/2″

Article no.: 6199730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6199730
EAN / GTIN 4010886619971
Manufacturer number 6199730
L-Number L60160 1072

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated, polished
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: ground, chrome-plated
  • Total length [mm]: 460 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart