Impact socket 1/4″ hexagon 3/16″

Article no.: 6199220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6199220
    EAN / GTIN 4010886619926
    Manufacturer number 6199220

    Description

    Description:

    • Square drive as per DIN 3121 - G 6.3, ISO 1174
    • GEDORE special steel, gun-metal finish
    • steel, burnished

    Feature:

    • 1000 V insulated: no
    • Actuation type: machine-operated
    • Drive adaptor, square [imperial]: 1/4″
    • Drive adaptor, square [metric]: 6,3 mm
    • Fuse: Locking ring and pin
    • Insert length: 23,0 mm
    • Insert Ø 1: 8,5 mm
    • Insertion depth [mm]: 3,0 mm
    • Insertion Ø 2: 13,0 mm
    • Material: steel
    • REACH registration available: no
    • Surface: burnished
    • Total length [mm]: 23 mm
    • VDE certified: no
    • Width across flats 1 [AF]: 3/16″

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart