Impact screwdriver bit socket 1/2″ TORX T55

Article no.: 6197520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6197520
EAN / GTIN 4010886619759
Manufacturer number 6197520
L-Number L60160 5369

Description

Description:

GEDORE special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Locking ring and pin
  • Insert Ø 1: 25.0 mm
  • Insertion depth 1: 26,0 mm
  • Material: steel
  • Output size TX (inside) [mm]: 11,22 mm
  • Output size TX (inside): T55
  • REACH registration available: no
  • Screw dimension: M12
  • Surface: manganese-phosphated
  • Total length [mm]: 26 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart