Brake dressing wheel 250x12x51 mm C80J5V15

Article no.: 619701
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 619701
EAN / GTIN 9003176197018
Manufacturer number 619701
L-Number L50140 2096

Description

Description:

These dressing wheels are used for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems. Sensitive layers can also be dressed with minimal grinding pressure. Please be aware that electroplated wheels cannot be dressed with them. The silicon carbide wheels are available in 200 - 250 mm diameters.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : C 80 J5 V15
  • Dimension (D x T x H): 250 x 12 x 51 mm
  • Diameter: 250 mm
  • Thickness: 12 mm
  • Drill hole: 51 mm
  • Grain size: 80
  • Vs /max: 35 m/s

Advantage:

  • Gentle dressing process
  • Reduced grinding pressure

Application:

  • For dressing all types of diamond and CBN grinding wheels, regardless of their bond systems

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart