Socket wrench 17 mm

Article no.: 6195580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6195580
EAN / GTIN 4010886619551
Manufacturer number 6195580
L-Number L60160 3276

Description

Description:

  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 62 mm
  • Head Ø 1 [mm]: 30 mm
  • Insertion depth 1: 26,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Shank-Ø: 18 mm
  • Surface: chrome-plated
  • Total height [mm]: 30 mm
  • Total length [mm]: 280 mm
  • Total width [mm]: 80 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 17

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart