Socket 1/2″ TORX E18

Article no.: 6194500
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 6194500
Copy
EAN / GTIN 4010886619452
Copy
Manufacturer number 6194500
Copy
L-Number L60160 3663
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Hand-operated, knurled grip
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert length: 40,0 mm
  • Insert Ø 1: 21,0 mm
  • Insertion depth [mm]: 14,0 mm
  • Insertion Ø 2: 24,5 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Screw dimension [mm]: 16,7 mm
  • Screw dimension: M14
  • Surface: ground, chrome-plated
  • Total length [mm]: 40 mm
  • Total width [mm]: 24,5 mm
  • VDE certified: no
  • Width across flats 1 TX (outside): E18

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart