{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile 1 | E6 | |
Torx® profile 2 | E8 | |
overall length L | 130 mm | |
maximum ring ⌀ D1 | 16.5 mm | |
maximum ring ⌀ D2 | 17 mm | |
maximum ring height h1 | 6.5 mm | |
maximum ring height h2 | 7 mm | |
Drive profile | Socket for TORX® screws | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 619440 E6XE8 | |
EAN / GTIN | 4045197229960 | |
Manufacturer number | 619440 E6XE8 |