Double ended ring spanner, straight, for Torx® screws E14XE18

Article no.: 619400 E14XE18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile 1 E14
Torx® profile 2 E18
Spanner length L 185 mm
maximum ring ⌀ D1 max 17.8 mm
maximum ring ⌀ D2 max 22.5 mm
maximum ring height h1 max 8 mm
maximum ring height h2 max 9.5 mm
Manufacturing process drop forged
Material Chrome alloy steel
Type of product Spanner

Identification numbers & Classifications

Article number 619400 E14XE18
EAN / GTIN 4018754022366
Manufacturer number 41251418

Description

Version:

Drop forged, straight design. Flat heads and thin rings for restricted places. Fluted shaft.

Material:

Chrome alloy steel, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart