Screwdriver bit socket 1/4″ TORX T27

Article no.: 6191160
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 6191160
EAN / GTIN 4010886619117
Manufacturer number 6191160
L-Number L60160 1399

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
  • With pressed-in pin, phosphated

Feature:

  • 1000 V insulated: no
  • Centre length: 15,0 mm
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert length: 37,0 mm
  • Insert-Ø Drive: 12 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 4,99 mm
  • Output size TX (inside): T27
  • REACH registration available: no
  • Screw dimension: M4.5 - M6
  • Surface: chrome-plated
  • Total height [mm]: 12 mm
  • Total length [mm]: 38 mm
  • Total width [mm]: 12 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart