Socket wrench 19 mm

Article no.: 6188960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6188960
EAN / GTIN 4010886618899
Manufacturer number 6188960
L-Number L60160 4061

Description

Description:

  • With dome for pointed screw heads
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 56 mm
  • Head Ø 1 [mm]: 27,5 mm
  • Insertion depth 1: 15,4 mm
  • Insertion depth 2: 29,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Shank-Ø: 16 mm
  • Surface: chrome-plated
  • Total length [mm]: 280 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 19

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart