Screwdriver bit socket 1/2″ long TORX T60

Article no.: 6188450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6188450
EAN / GTIN 4010886618844
Manufacturer number 6188450

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish

Feature:

  • 1000 V insulated: no
  • Centre length: 60,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 24,7 mm
  • Material: Chrome-vanadium steel
  • Output size TX (inside) [mm]: 13,25 mm
  • Output size TX (inside): T60
  • REACH registration available: no
  • Screw dimension: M14
  • Surface: chrome-plated
  • Total length [mm]: 100 mm
  • Total width [mm]: 24,7 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart