Screwdriver bit socket 1/4″ PZ 2

Article no.: 6187210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6187210
    EAN / GTIN 4010886618721
    Manufacturer number 6187210
    L-Number L60160 2684

    Description

    Description:

    • Hand-operated, knurled grip
    • Chrome-plated
    • Bit in GEDORE vanadium special steel, manganese-phosphated
    • Tip as per DIN ISO 8764-1 PZ

    Feature:

    • 1000 V insulated: no
    • Centre length: 16.0 mm
    • Drive adaptor, square [imperial]: 1/4″
    • Drive adaptor, square [metric]: 6,3 mm
    • Fuse: Ball catch groove
    • Insert-Ø Drive: 12 mm
    • Material: Chrome-vanadium steel
    • Output size cross recess (PZ): 2
    • REACH registration available: no
    • Surface: chrome-plated
    • Tempering of output tip: phosphated
    • Total length [mm]: 28 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart