Extension tube, Length: 610mm

Article no.: 618610 610
plus VAT at the current rate Prices plus delivery costs
on request
In stock
646 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for width across flats 32 mm - 41 mm
Length 610 mm
Tube ⌀ internal 22 mm
Tube ⌀ external 28 mm
Surface chrome-plated
Type of product Extension tube

Identification numbers & Classifications

Article number 618610 610
EAN / GTIN 4045197973672
Manufacturer number 618610 610

Description

Version:

Chrome-plated.

Application:

For heavy ring spanners No. 618500 / 618510.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart