RCGX 090700E IS35 Positive Round Ceramic Inserts for Machining Cast Iron, Hardened Steel, and Heat-Resistant Alloys

Article no.: 6182034
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCAR CERAMIC LINE
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 6182034
EAN / GTIN 7291075165494
Manufacturer number 6182034
L-Number L24280 93

Description

Description:

Turning Indexable Inserts, Chip Breaker Type W, Inscribed Circle Diameter (IC) 9.52 mm, Insert Thickness (S) 7.94 mm

Feature:

  • Chip Breaker Type W
  • Clearance Angle Major (AN) 7 Degrees
  • Depth of Cut Maximum (APMX) 3 mm
  • Inscribed Circle Diameter (IC) 9.52 mm
  • Insert Thickness (S) 7.94 mm
  • Max. Turning Feed (ft(max)) 0.5 mm/rev
  • Min D.O.C. 0.1 mm
  • Min. Turning Feed (ft(min)) 0.07 mm/rev

Suitable products

Tool holders

From the same series "ISCAR CERAMIC LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart