Socket set 1″ 15 pcs UD 36-80 mm

Article no.: 6181600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 6181600
    EAN / GTIN 4010886618165
    Manufacturer number 6181600
    L-Number L60160 224

    Description

    Description:

    • With accessories made from GEDORE vanadium steel 31CrV3
    • With reversible lever change ratchet
    • In GEDORE blue sheet steel case
    • Dimensions: 765 x 289 x 105 mm

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1″
    • Material: Vanadium steel 31CrV3
    • REACH registration available: no
    • square drive [metric]: 25 mm
    • Total height [mm]: 105 mm
    • Total length [mm]: 289 mm
    • Total width [mm]: 765 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart