Screwdriver bit socket 1″ in-hex 22 mm

Article no.: 6181360
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 6181360
EAN / GTIN 4010886618134
Manufacturer number 6181360
L-Number L60160 2523

Description

Description:

  • Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin
  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Centre length: 25,5 mm
  • Drive adaptor, square [imperial]: 1″
  • Drive adaptor, square [metric]: 25.0 mm
  • Fuse: Pin lock
  • Insert-Ø Drive: 48 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Total length [mm]: 90 mm
  • Total width [mm]: 48 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 22

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart