Coupler 1″ 67,5 mm

Article no.: 6180710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6180710
EAN / GTIN 4010886618073
Manufacturer number 6180710
L-Number L60160 1551

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 25 mm
  • Surface: chrome-plated
  • Total length [mm]: 67,5 mm
  • Use/application: For hand-operated sockets with square drive to DIN 3120, ISO 1174, with pin lock
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart