Reversible ratchet 1/4″ 127 mm

Article no.: 6180470
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 6180470
EAN / GTIN 4010886618042
Manufacturer number 6180470
L-Number L60160 164

Description

Description:

  • Acc. to DIN 3122, ISO 3315
  • With recessed lever change, locks in middle position
  • Return angle 15 degrees
  • Non-slip 2-component handle with hanging hole
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 6.3, ISO 1174, ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • Handle material: 2-component
  • Locking type: Ball locking device
  • Material: Chrome-vanadium steel 31CrV3
  • Push button release: no
  • Ratchet head height: 21,5 mm
  • REACH registration available: yes
  • square drive [metric]: 6,3 mm
  • Surface: chrome-plated
  • Swing back angle: 15 °
  • Switching type: Shift lever
  • Total height [mm]: 22 mm
  • Total length [mm]: 130 mm
  • Total width [mm]: 26 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart