Extension 1″ 200 mm

Article no.: 6180200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 6180200
    EAN / GTIN 4010886618028
    Manufacturer number 6180200

    Description

    Description:

    • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • Vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1″
    • Material: Chrome-vanadium steel 31CrV3
    • square drive [metric]: 25 mm
    • Surface: chrome-plated
    • Total length [mm]: 200 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart