This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double-ended ring spanner set, straight, phosphated, Number of keys: 11

Article no.: 617910 11

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 11
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617910 11
Manufacturer number 617910 11

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, phosphated.

Content:

1 each double ended ring spanner No. 617600 / 617900 / 617950: 6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×32; 30×34

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart