Gauge Block, Metric, with JCSS Cert. ISO, Grade K, Zero Cera Ceramic, 800mm

Article no.: 617843-016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN EN ISO 3650
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 800 mm
Tolerance class K
Material Keramik
Type of product Gauge block

Identification numbers & Classifications

Article number 617843-016
EAN / GTIN 4946368598994
Manufacturer number 617843-016
L-Number L40010 8855

Description

Description:

These are ultra-low expansion ceramic gauge blocks. The ZERO CERA Blocks offer you the following benefits: Thermal expansion at 20 ±1°C is less than 1/500 that of steel. There is almost no secular change either in the dimension or coefficient of thermal expansion. You will find them light and easy to handle. They are rust free. They are magnetisation free.

Feature:

Accuracy: DIN EN ISO 3650, class K
Inch/metric: metric
Scope of delivery: With aluminium housing

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart