Headphones OtoCheck

Article no.: 6178121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6178121
EAN / GTIN 4031101840321
Manufacturer number 6178121

Description

Description:

  • HD 990D dynamic headphones - Otocheck, for the function control of uvex hearing protection otoplastics
  • Acoustic attenuation of external noise approx. 22 dBA
  • circumaural
  • dynamic
  • Noise pressure level: 105 dB
  • Transmission range: 10 - 20,000 Hz
  • 1-4 m spiral cable
  • Connector with 3.5 mm stereo angle jack
  • Supplied with 6.3 mm adapter
  • /ul>

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart